Motion
48-40-1032

MILWAUKEE TOOL
48-40-1032

10 in. 80T Ultra Fine Finish Circular Saw Blade
Mi Item #08721336
MFR #48-40-1032
Price$89.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-1032

10 in. 80T Ultra Fine Finish Circular Saw Blade
Mi Item #08721336
MFR #48-40-1032

Mfr description
48-40-1032 10 IN. 80T ULTRA FINE FINISH
  • A high ATB tooth pattern provides a superior finish with minimal tear out in the cut material
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.65/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    10 in
  • Weight
    1.64 lb
  • Width
    0.0650 in

Details

  • Additional Details
    Expansion Slots, Non-Stick Coating, Vibration Dampening Technology
  • Cutting Material
    Cobalt Infused Tungsten Carbide
  • Diamond Arbor
    No
  • Includes
    (1) Saw Blade
  • Manufacturer Upc Number
    045242512102
  • Number Of Teeth
    80
  • Tooth Form
    High Alternate Top Bevel
  • UPC_NO
    045242512102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)