Motion
48-40-1036

MILWAUKEE TOOL
48-40-1036

10 in. 40T + 60T Two Pack Circular Saw Blades
MI ITEM #08721337
MFR #48-40-1036
List Price$124.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-1036

10 in. 40T + 60T Two Pack Circular Saw Blades
MI ITEM #08721337
MFR #48-40-1036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.31/each for your price

Overview

Mfr description
48-40-1036 10 IN. 40T + 60T TWO PACK CIR
  • The 10 in., two-pack item offers a 60-tooth fine finish blade as well as a 40-tooth general purpose blade
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Anti-friction coating
  • Laser cut from sheet steel
  • Polymer filled vibration slots
  • Cobalt infused tungsten Carbide
  • Thin Kerf blade
  • Optimized for both cordless & corded tools
  • Blade tensioning ring
  • General purpose blade: 40 tooth; 5/8 in. Arbor hole
  • Fine finish blade: 60 tooth; 5/8 in. Arbor hole
  • Great for use with: softwoods, hardwoods, melamine, MDF, veneered plywoods, wet lumber, treated lumber and laminated woods such as plywood, OSB, LVL, PSL, LSL & OSL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought