Motion
48-40-1040

MILWAUKEE TOOL
48-40-1040

10-1/4 in. 40T Fine Finish Circular Saw Blade
MI ITEM #08721339
MFR #48-40-1040
List Price$63.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-1040

10-1/4 in. 40T Fine Finish Circular Saw Blade
MI ITEM #08721339
MFR #48-40-1040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.63/each for your price

Overview

Mfr description
48-40-1040 10-1/4 IN. 40T FINE FINISH CI
  • An ATB tooth pattern minimizes tear out in the cut material
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Anti-friction coating
  • Laser cut from sheet steel
  • Polymer filled vibration slots
  • Alternate tooth bevel (ATB) pattern
  • Cobalt infused tungsten Carbide
  • Thin Kerf blade
  • Blade tensioning ring
  • 40 Tooth; 5/8 in. Arbor hole with diamond knock-out
  • Great for use with: softwoods, hardwoods, melamine, MDF, veneered plywoods, wet lumber, treated lumber and laminated woods such as plywood, OSB, LVL, PSL, LSL & OSL

Specifications

  • Cutting Material
    Cobalt Infused Tungsten Carbide
  • Blade Diameter
    10 in
  • Arbor Size
    5/8 in
  • Number Of Teeth
    40
  • Diamond Arbor
    Yes
  • Tooth Form
    Alternate Top Bevel
  • Additional Details
    Expansion Slots, Non-Stick Coating, Vibration Dampening Technology
  • Includes
    (1) Saw Blade
  • Manufacturer Upc Number
    045242512133
  • UPC_NO
    045242512133
  • Weight
    1.902508 lb
  • Width
    0.0730 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text