Motion
48-40-1220

MILWAUKEE TOOL
48-40-1220

12 in. 44T General Purpose Circular Saw Blade
MI ITEM #08721340
MFR #48-40-1220
Your Price$60.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-1220

12 in. 44T General Purpose Circular Saw Blade
MI ITEM #08721340
MFR #48-40-1220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.51/each(List $69.59)

Overview

Mfr description
48-40-1220 12 IN. 44T GENERAL PURPOSE CI
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Laser cut vibration slots minimize wobble and warping
  • Anti-friction coating
  • Laser cut from sheet steel
  • Polymer filled vibration slots
  • Cobalt infused tungsten Carbide
  • Thin Kerf blade
  • Optimized for both cordless & corded tools
  • Blade tensioning ring
  • 44 Tooth; 1 in. Arbor hole
  • Great for use with: softwoods, hardwoods, wet lumber, treated lumber and laminated woods such as plywood, OSB, LVL, PSL, LSL & OSL

Specifications

  • Cutting Material
    Cobalt Infused Tungsten Carbide
  • Blade Diameter
    12 in
  • Arbor Size
    1 in
  • Number Of Teeth
    44
  • Diamond Arbor
    No
  • Max Rpm
    6000 rpm
  • Tooth Form
    Alternate Top Bevel
  • Additional Details
    Expansion Slots, Kickback Limiters, Non-Stick Coating, Vibration Dampening Technology
  • Includes
    (1) Saw Blade
  • Manufacturer Upc Number
    045242512140
  • UPC_NO
    045242512140
  • Weight
    3.137095 lb
  • Width
    0.089 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text