Motion
48-40-4070

MILWAUKEE TOOL
48-40-4070

5-3/8 in. 30T Ferrous Metal Circular Saw Blade
Mi Item #08721349
MFR #48-40-4070
Price$47.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-4070

5-3/8 in. 30T Ferrous Metal Circular Saw Blade
Mi Item #08721349
MFR #48-40-4070

Mfr description
48-40-4070 5-3/8 IN. 30T FERROUS METAL C
  • Carbide blade for cutting metal
  • No lubricant required
  • Minimizes heat buildup
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.30/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    5.375 in
  • Weight
    0.39 lb
  • Width
    0.1 in

Details

  • Cutting Material
    Carbide Tipped
  • Diamond Arbor
    No
  • Includes
    1 5-3/8 In. Circular Saw Blade
  • Manufacturer Upc Number
    045242233786
  • Number Of Teeth
    30
  • Tooth Form
    Alternate Top Bevel
  • UPC_NO
    045242233786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)