Motion
48-40-4075

MILWAUKEE TOOL
48-40-4075

5-3/8 in. 50T Non-Ferrous Metal Circular Saw Blade
Mi Item #08721350
MFR #48-40-4075
Price$61.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-4075

5-3/8 in. 50T Non-Ferrous Metal Circular Saw Blade
Mi Item #08721350
MFR #48-40-4075

Mfr description
48-40-4075 5-3/8 IN. 50T NON-FERROUS MET
  • Cool - no extreme heat buildup preserves blade life and allows handling the work piece immediately
  • Clean - no burrs eliminates secondary operations saving time and money
  • Lasts up to 25x longer than abrasive blades
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.56/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    5.375 in
  • Weight
    0.47 lb
  • Width
    0.1 in

Details

  • Cutting Material
    Carbide
  • Diamond Arbor
    No
  • Includes
    (1) Circular Saw Blade
  • Manufacturer Upc Number
    045242233793
  • Number Of Teeth
    36
  • Tooth Form
    Alternate Top Bevel
  • UPC_NO
    045242233793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)