Motion
48-40-7010

MILWAUKEE TOOL
48-40-7010

10 in. PCD/Fiber Cement Circular Saw Blade
MI ITEM #08721364
MFR #48-40-7010
List Price$156.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-7010

10 in. PCD/Fiber Cement Circular Saw Blade
MI ITEM #08721364
MFR #48-40-7010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.80/each for your price

Overview

Mfr description
48-40-7010 10 IN. PCD/FIBER CEMENT CIRCU
  • The polycrystalline diamond (PCD) tips deliver up to 75X the life of a traditional Carbide tipped blade
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Anti-friction coating
  • Laser cut from sheet steel
  • Polymer filled vibration slots
  • Polycrystalline diamond (PCD) teeth
  • Thin Kerf blade
  • Optimized for both cordless & corded tools
  • Blade tensioning ring
  • 6 Tooth; 5/8 in. Arbor hole
  • Great for use with fiber cement products such as: siding, backing, trim boards & moldings

Specifications

  • Cutting Material
    Polycrystalline Diamond (PCD)
  • Blade Diameter
    10 in
  • Arbor Size
    5/8 in
  • Number Of Teeth
    6
  • Diamond Arbor
    Yes
  • Tooth Form
    Flat Top
  • Additional Details
    Expansion Slots, Non-Stick Coating, Vibration Dampening Technology
  • Includes
    (1) Saw Blade
  • Manufacturer Upc Number
    045242518913
  • UPC_NO
    045242518913
  • Weight
    1.461584 lb
  • Width
    0.0570 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text