Motion
48-40-7020

MILWAUKEE TOOL
48-40-7020

12 in. PCD/Fiber Cement Circular Saw Blade
MI ITEM #08721365
MFR #48-40-7020
Price$210.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-7020

12 in. PCD/Fiber Cement Circular Saw Blade
MI ITEM #08721365
MFR #48-40-7020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$210.84/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    12 in
  • Weight
    2.387525 lb
  • Width
    0.065 in

Details

  • Additional Details
    Expansion Slots, Non-Stick Coating, Vibration Dampening Technology
  • Cutting Material
    Polycrystalline Diamond (PCD)
  • Diamond Arbor
    Yes
  • Includes
    (1) Saw Blade
  • Manufacturer Upc Number
    045242518920
  • Number Of Teeth
    8
  • Tooth Form
    Flat Top
  • UPC_NO
    045242518920

Overview

Mfr description
48-40-7020 12 IN. PCD/FIBER CEMENT CIRCU
  • The polycrystalline diamond (PCD) tips deliver up to 75X the life of a traditional Carbide tipped blade
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Anti-friction coating
  • Laser cut from sheet steel
  • Polymer filled vibration slots
  • Polycrystalline diamond (PCD) teeth
  • Thin Kerf blade
  • Optimized for both cordless & corded tools
  • Blade tensioning ring
  • 8 Tooth; 1 in. Arbor hole
  • Great for use with fiber cement products such as: siding, backing, trim boards & moldings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought