Motion
48-44-0405

MILWAUKEE TOOL
48-44-0405

M12™ Plastic Pipe Shear Blade
Mi Item #08721431
MFR #48-44-0405
Price$64.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-44-0405

M12™ Plastic Pipe Shear Blade
Mi Item #08721431
MFR #48-44-0405

Mfr description
48-44-0405 M12 PLASTIC PIPE SHEAR BLADE
  • Burr-free cuts: razor sharp pierce-point provides clean cuts on a wide range of materials
  • Versatility: cuts PVC, CPVC, ABS, BlazeMaster®, PEX tubing, non-metallic conduit, and rubber hose
  • Durability: 3mm reinforced stainless steel construction resists rust and extends blade life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.25/each

Specifications

Details

  • Additional Details
    The M12™ plastic pipe shear blade is built to maximize blade life and productivity on the job. It’s steep pierce-point leaves materials clean and burr-free, ready for installation. Made from rust-resistant stainless steel, the blade’s reinforced cutting edge reduces blade chipping for extended durability. The M12™ plastic pipe shear blade is designed to cut PVC, CPVC, ABS, BlazeMaster®, PEX tubing, non-metallic conduit, and rubber hose. Use with the M12™ plastic pipe shear tool (2470).
  • Manufacturer Upc Number
    045242351039
  • UPC_NO
    045242351039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)