Motion
48-44-0410

MILWAUKEE TOOL
48-44-0410

M12™ 600 MCM Cable Cutter Blade
Mi Item #08721432
MFR #48-44-0410
Price$195.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-44-0410

M12™ 600 MCM Cable Cutter Blade
Mi Item #08721432
MFR #48-44-0410

Mfr description
48-44-0410 M12 600 MCM CABLE CUTTER BLAD
  • Installation-ready performance: superior blade geometry delivers clean, round holes
  • Tight-access design: effectively makes cuts in hard-to-reach areas
  • Versatile: cuts large-diameter cable and smaller, more common wire types
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.04/each

Specifications

Details

  • Additional Details
    The Milwaukee® M12™ 600 MCM cable cutter blade produces clean, installation-ready cuts in a variety of cable and wire sizes. This blade features superior geometry so you can cut effortlessly through 600 MCM copper and 750 MCM aluminum as well as many smaller and more common wire types. Its design allows for more tight-access cuts. Use with the M12™ 600 MCM cable cutter 2472.
  • Manufacturer Upc Number
    045242274741
  • UPC_NO
    045242274741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)