Overview
Mfr description
48-44-0412 M18 477 ACSR REPLACEMENT BLAD
- Optimized blade geometry delivers up to 1000 cuts per blade
- Open jaw, in-line design cuts in tight spaces
- Easily change out blades with hex key
- Use with the 2672-21S, M18™ Force Logic™ cable cutter kit with 477 ACSR jaws, and 49-16-2773 M18™ 477 ACSR jaw
Specifications
- Additional DetailsThe Milwaukee® M18™ 477 ACSR replacement blades are strong enough to cut through the most demanding steel core applications. The superior blade geometry delivers up to 1,000 cuts per set. Use with the 2672-21S, M18™ Force Logic™ cable cutter kit with 477 ACSR jaws, and 49-16-2773 M18™ 477 ACSR jaw.
- Manufacturer Upc Number045242355235
- UPC_NO045242355235
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data