Overview
Mfr description
48-44-2777 1/2 IN. EHS GUY WIRE REPLACEM
- Durable blade design delivers up to 500 cuts per blade
- Open jaw, in-line design cuts in tight spaces
- Easily change out blades with hex key
- Use with item 49-16-2777, 1/2 in. EHS guy wire cutting jaw
Specifications
- Additional DetailsThe Milwaukee® 1/2 in. EHS guy wire replacement blades are strong enough to cut through the most demanding steel core applications. The superior blade geometry delivers up to 500 cuts per set. Use with the 49-16-2777, 1/2 in. EHS guy wire cutting jaw.
- Manufacturer Upc Number045242505456
- UPC_NO045242505456
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data