Overview
Mfr description
48-44-2778 FINE STRANDED WIRE REPLACEMEN
- Optimized blade geometry delivers over 500 cuts per blade
- Blade markings for easy identification
- Compact open-jaw fits in the tightest panels
- Easy blade changes with hex key
- Compatible with fine stranded wire cutting jaw (49-16-2778)
Specifications
- Additional DetailsThe Milwaukee® fine stranded wire replacement blades produce clean, installation-ready cuts. The jaws feature an anti-spreading open jaw design that provides users with clean cuts without pulling strands from cable. The superior blade geometry allows users to effortlessly cut through 777.7 MCM fine stranded copper wire. These replacement wire cable cutting blades are for use with the Milwaukee fine stranded wire cutting jaw (49-16-2778).
- Manufacturer Upc Number045242505739
- UPC_NO045242505739
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data