Specifications
Details
- Additional DetailsThe M-Spector Flex™ 3 ft inspection camera cable is the only contractor inspection camera that gives users the ability to see more, easier, faster. Leveraging state-of-the-art LED technology, users get 15X greater LED brightness for seeing further and clearer in large, dark spaces. The 12.5 mm (.49 in.) diameter and shortened camera head length gives users easier and greater access to tight spaces than 17 mm cameras. Capture best-in-class images or video when used with the M12™ M-Spector Flex™ system console. The M-Spector Flex™ 3 ft inspection camera cable is perfect for plumbing lines, H/VAC, facility maintenance, and residential or commercial trades where documenting inspections is essential.
- Manufacturer Upc Number045242344208
- UPC_NO045242344208
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)