Motion
48-53-2561

MILWAUKEE TOOL
48-53-2561

Specialty Tool - Steel Material, RUST GUARD Plating Finish
Mi Item #08721471
MFR #48-53-2561
Price$116.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-2561

Specialty Tool - Steel Material, RUST GUARD Plating Finish
Mi Item #08721471
MFR #48-53-2561

Mfr description
48-53-2561 5/16 IN. X 25 FT. INNER CORE
  • Rust guard™ plating provides 20X more rust resistance
  • Up to 3X longer life*: maintains shape, limits kinks
  • Flexibility to maneuver, strength to clear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.37/each

Specifications

Details

  • Additional Details
    Milwaukee drain cables with rust guard™ set a new standard in the market for rust protection, maneuverability, and durability delivering up to 3X longer life. Traditional cables will oxidize, causing fragments of steel to erode off the cable, damaging the structural integrity. Through a proprietary plating process, rust guard™ plating delivers 20X more rust resistance, protecting against metal fatigue. A unique cable wind geometry provides stronger pull force and sustains shape. The smallest diameter connecting point and a solid polymer core provide the best maneuverability through the entire cable. All Milwaukee® drain cables are compatible with Milwaukee® drain machines and other professional drain cleaning machines, and backed by a 2-year warranty from defect or breakage.
  • Features
    Controlled Torque, End deg F Cable Indicator, Proprietary RUST GUARDTM Plating Process, Solid Polymer Core, Unique Heat Treating
  • Finish
    RUST GUARD Plating
  • Manufacturer Upc Number
    045242023875
  • Material
    Steel
  • Number Of Pieces
    1
  • Tool Type
    Drain Cable
  • UPC_NO
    045242023875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)