Motion
48-53-2562

MILWAUKEE TOOL
48-53-2562

5/16 in. x 25 ft. Inner Core Drop Head Cable w/ Rust Guard™ Plating
MI ITEM #08721472
MFR #48-53-2562
Your Price$125.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-2562

5/16 in. x 25 ft. Inner Core Drop Head Cable w/ Rust Guard™ Plating
MI ITEM #08721472
MFR #48-53-2562

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.50/each(List $144.33)

Overview

Mfr description
48-53-2562 5/16 IN. X 25 FT. INNER CORE
  • Rust guard™ plating provides 20X more rust resistance
  • Up to 3X longer life*: maintains shape, limits kinks
  • Flexibility to maneuver, strength to clear
  • Proprietary rust guard™ plating process delivers best protection against corrosion
  • Unique heat treating delivers higher strength steel
  • Controlled torque limits breaking and kinks
  • Best for use on 1-1/4 in. to 2-1/2 in. drain lines
  • Compatible with Milwaukee cable head attachments w/ rust guard™ plating

Specifications

  • Manufacturer Upc Number
    045242023950
  • UPC_NO
    045242023950
  • Additional Details
    Milwaukee drain cables with rust guard™ set a new standard in the market for rust protection, maneuverability, and durability delivering up to 3X longer life. Traditional cables will oxidize, causing fragments of steel to erode off the cable, damaging the structural integrity. Through a proprietary plating process, rust guard™ plating delivers 20X more rust resistance, protecting against metal fatigue. A unique cable wind geometry provides stronger pull force and sustains shape. The smallest diameter connecting point and a solid polymer core provide the best maneuverability through the entire cable. All Milwaukee® drain cables are compatible with Milwaukee® drain machines and other professional drain cleaning machines, and backed by a 2-year warranty from defect or breakage.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought