Motion
48-53-2570

MILWAUKEE TOOL
48-53-2570

M12™ AIRSNAKE™ 10 in. Extension
MI ITEM #08721475
MFR #48-53-2570
Your Price$71.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-2570

M12™ AIRSNAKE™ 10 in. Extension
MI ITEM #08721475
MFR #48-53-2570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.64/each(List $82.39)

Overview

Mfr description
48-53-2570 M12 AIRSNAKE 10 IN. EXTENSION
  • Compatible with the M12™ AIRSNAKE™ and all attachments
  • Quick change head for easy swap out of drain plug attachments
  • Work in up to 20 in. of standing water
  • Easily reach drains in deep basins and toilets
  • Easily reach drains in deep basins
  • Connects to all AIRSNAKE™ drain attachments
  • Compatible with the M12 AIRSNAKE™ drain cleaning air gun and all drain attachments

Specifications

  • Manufacturer Upc Number
    045242004362
  • UPC_NO
    045242004362
  • Additional Details
    The M12™ AIRSNAKE™ is the industry’s only drain cleaning machine designed to clear through drain covers and traps with powered air. The M12 AIRSNAKE™ allows users to clear clogged drains while leaving fixtures and drain covers intact. Designed for 1 in. to 4 in. drain lines, the M12™ AIRSNAKE™ has the power to clear up to 35 Ft., past vent stacks and tees while the variable pressure dial allows for control on delicate pipe systems. Powered air flushes water out pipes, completely removing grease and sludge from pipe walls. With the ability to work over sinks and eliminate retrieval mess, drain professionals, plumbers, and facility maintenance will be able to work faster when clearing clogs. Powered by REDLITHIUM™ battery pack which delivers more work per charge and more work over pack life than the competitors. REDLINK™ Intelligence provides optimized performance and overload protection against abusive situations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text