Motion
48-53-2681

MILWAUKEE TOOL
48-53-2681

Plumbing & Repair Part - Steel Material, RUST GUARD Plating Finish, 0.62 in Width
Mi Item #08721492
MFR #48-53-2681
Price$31.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-2681

Plumbing & Repair Part - Steel Material, RUST GUARD Plating Finish, 0.62 in Width
Mi Item #08721492
MFR #48-53-2681

Mfr description
48-53-2681 SMALL BULB HEAD ATTACHMENT W/
  • For better navigation through bends and breaking up stoppages in sink and secondary lines
  • Best for use on 2 in. to 3 in. lines
  • 20X More rust Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.06/each

Specifications

Dimensions

  • Width
    0.62 in

Details

  • Additional Details
    Rust Resistant
  • Battery Included
    No
  • Features
    Heat Treated Steel, RUST GUARDTM Plating, Smallest diameter connecting point
  • Finish
    RUST GUARD Plating
  • Includes
    (1) Bulb Head
  • Manufacturer Upc Number
    045242503803
  • Material
    Steel
  • Tool Type
    Small Bulb Head Attachment
  • UPC_NO
    045242503803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)