Motion
48-53-2682

MILWAUKEE TOOL
48-53-2682

Small Drop Head Attachment w/ Rust Guard™ Plating
MI ITEM #08721493
MFR #48-53-2682
List Price$40.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-2682

Small Drop Head Attachment w/ Rust Guard™ Plating
MI ITEM #08721493
MFR #48-53-2682

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.20/each for your price

Overview

Mfr description
48-53-2682 SMALL DROP HEAD ATTACHMENT W/
  • For better navigation through bends and breaking up stoppages in sink and secondary lines
  • Best for use on 2 in. to 3 in. lines
  • 20X More rust Resistant
  • Proprietary rust guard™ plating process delivers best protection against corrosion
  • Minimizes opportunities for rust stains on floors and carpets
  • Unique heat treating delivers higher strength steel
  • Smallest diameter connecting point: maintains flexibility
  • Easily change attachments on coupling cables
  • Compatible with Milwaukee™ coupling cables w/ rust guard™ plating

Specifications

  • Material
    Steel
  • Width
    0.62 in
  • Includes
    (1) Drop Head
  • Manufacturer Upc Number
    045242503810
  • UPC_NO
    045242503810
  • Additional Details
    Rust Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text