Motion
48-53-2683

MILWAUKEE TOOL
48-53-2683

1 in. Spade Bit Attachment w/ Rust Guard™ Plating
Mi Item #08721494
MFR #48-53-2683
Price$40.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-2683

1 in. Spade Bit Attachment w/ Rust Guard™ Plating
Mi Item #08721494
MFR #48-53-2683

Mfr description
48-53-2683 1 IN. SPADE BIT ATTACHMENT W/
  • For better navigation through bends and breaking up stoppages in sink and secondary lines
  • Best for use on 2 in. to 3 in. lines
  • 20X more rust Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.20/each

Specifications

Dimensions

  • Width
    1 in

Details

  • Additional Details
    Rust Resistant
  • Includes
    (1) Spade Bit
  • Manufacturer Upc Number
    045242503827
  • Material
    Steel
  • UPC_NO
    045242503827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)