Specifications
Dimensions
- Width1.27 in
Details
- Additional DetailsRust Resistant
- Includes(1) Drop Head
- Manufacturer Upc Number045242006113
- MaterialSteel
- UPC_NO045242006113
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)