Motion
48-53-2789

MILWAUKEE TOOL
48-53-2789

1-1/2 in. C-Cutter Attachment w/ Rust Guard™ Plating
Mi Item #08721504
MFR #48-53-2789
Price$34.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-2789

1-1/2 in. C-Cutter Attachment w/ Rust Guard™ Plating
Mi Item #08721504
MFR #48-53-2789

Mfr description
48-53-2789 1-1/2 IN. C-CUTTER ATTACHMENT
  • Proprietary rust guard™ plating process delivers best protection against corrosion
  • Minimizes opportunities for rust stains on floors and carpets
  • Unique heat treating delivers higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.83/each

Specifications

Dimensions

  • Width
    1.5 in

Details

  • Additional Details
    Rust Resistant
  • Includes
    (1) C-Cutter
  • Manufacturer Upc Number
    045242006137
  • Material
    Steel
  • UPC_NO
    045242006137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)