Motion
48-59-1852P

MILWAUKEE TOOL
48-59-1852P

M18™ REDLITHIUM™ XC 5.0Ah Battery (2 Piece) and Charger Starter Kit
MI ITEM #08721544
MFR #48-59-1852P
Price$559.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-59-1852P

M18™ REDLITHIUM™ XC 5.0Ah Battery (2 Piece) and Charger Starter Kit
MI ITEM #08721544
MFR #48-59-1852P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$559.89/each

Specifications

Dimensions

  • Weight
    1.8 lb

Details

  • Battery Capacity
    5.0 Ah
  • Battery Chemistry
    Lithium-Ion
  • Includes
    Battery Charger, Bag
  • Manufacturer Upc Number
    045242531462
  • Nominal Voltage
    18 V
  • UPC_NO
    045242531462
  • Warranty
    3 Years

Overview

Mfr description
48-59-1852P M18 REDLITHIUM XC 5.0AH BATT
  • Delivers up to 2.5x more run-time
  • Delivers up to 20% more power
  • Delivers up to 2x more life
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • Fuel gauge Onboard: displays remaining runtime for less downtime on the job
  • All-weather performance: delivers fade free power in extreme jobsite conditions
  • Versatility: powers more than 150 Milwaukee® M18™ cordless power tools
  • 3 Year warranty
  • System starter kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought