Motion
48-59-2422P

MILWAUKEE TOOL
48-59-2422P

M12™ REDLITHIUM™ CP 2.0Ah Battery (2 Piece) and Charger Starter Kit
MI ITEM #08721558
MFR #48-59-2422P
Price$249.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-59-2422P

M12™ REDLITHIUM™ CP 2.0Ah Battery (2 Piece) and Charger Starter Kit
MI ITEM #08721558
MFR #48-59-2422P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$249.98/each

Specifications

Dimensions

  • Weight
    0.5 lb

Details

  • Battery Capacity
    2.0 Ah
  • Battery Chemistry
    Lithium-Ion
  • Includes
    Battery Charger, Bag
  • Manufacturer Upc Number
    045242531479
  • Nominal Voltage
    12 V
  • UPC_NO
    045242531479
  • Warranty
    2 Years

Overview

Mfr description
48-59-2422P M12 REDLITHIUM CP 2.0AH BATT
  • Delivers up to 2x more run-time
  • Delivers up to 20% more power
  • Delivers up to 2x more life
  • Best-in-class construction: offers long-lasting performance and durability
  • All-weather performance: delivers fade-free power in extreme jobsite conditions
  • Versatility: powers all Milwaukee M12™ cordless power tools
  • Battery fuel gauge displays charge status on tool
  • M12 charger offers recharge-status light indicators and an easy-to-load design
  • Add to any M12 bare tool to create your own tool kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought