Motion
48-59-2424P

MILWAUKEE TOOL
48-59-2424P

M12™ REDLITHIUM™ CP 2.0Ah & XC 4.0Ah Battery and Charger Starter Kit
Mi Item #08721559
MFR #48-59-2424P
Price$300.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-59-2424P

M12™ REDLITHIUM™ CP 2.0Ah & XC 4.0Ah Battery and Charger Starter Kit
Mi Item #08721559
MFR #48-59-2424P

Mfr description
48-59-2424P M12 REDLITHIUM CP 2.0AH & XC
  • Delivers up to 2x more run-time
  • Delivers up to 20% more power
  • Delivers up to 2x more life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$300.48/each

Specifications

Dimensions

  • Weight
    1.02 lb

Details

  • Battery Capacity
    4.0 Ah
  • Battery Chemistry
    Lithium-Ion
  • Includes
    Battery Charger, Bag
  • Manufacturer Upc Number
    045242531486
  • Nominal Voltage
    12 V
  • UPC_NO
    045242531486
  • Warranty
    2 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)