1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-62-4062
SDS-Max 24 in. Bull Point Chisel
MI ITEM #
08721619
MFR #
48-62-4062
Price
$41.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Chisels
MILWAUKEE TOOL 48-62-4062
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-62-4062
SDS-Max 24 in. Bull Point Chisel
MI ITEM #
08721619
MFR #
48-62-4062
Mfr description
48-62-4062 SDS-MAX 24 IN. BULL POINT CHI
Up to 20% longer life
High grade forged steel for durability
Bull point tip is ideal for general demolition and starting holes in brick, block and concrete
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$41
.85
/each
Add to Cart
Specifications
Dimensions
Cutting Width
1 in
Overall Length
24 in
Weight
0.84 lbs
Details
Chisel Type
Bull Point
Includes Hand Guard
SDS MAX Bull Point Chisel 24 in
Manufacturer Upc Number
045242517022
Material
Alloy Steel
UPC_NO
045242517022
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items