Motion
48-62-4063

MILWAUKEE TOOL
48-62-4063

Hammer Chisel Bit - Carbide Tipped Material, 1-1/2 in Cutting Width, 9.5 in OAL
MI ITEM #08721620
MFR #48-62-4063
Price$353.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4063

Hammer Chisel Bit - Carbide Tipped Material, 1-1/2 in Cutting Width, 9.5 in OAL
MI ITEM #08721620
MFR #48-62-4063

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$353.87/each

Specifications

Dimensions

  • Cutting Width
    1-1/2 in
  • Overall Length
    9.5 in

Details

  • Chisel Type
    Carbide Tipped Bushing Tool
  • Includes Hand Guard
    SDS MAX Carbide Tipped Bushing Tool
  • Manufacturer Upc Number
    045242281817
  • Material
    Carbide Tipped
  • Package Quantity
    1
  • UPC_NO
    045242281817

Overview

Mfr description
48-62-4063 SDS-MAX 1-1/2 IN. X 9-1/2 IN.
  • Up to 20% longer life
  • High grade forged steel for durability
  • Carbide tips for longer life
  • Designed for SDS max rotary hammers
  • Use in hammer only mode

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought