Motion
48-62-4064

MILWAUKEE TOOL
48-62-4064

SDS-Max 1 in. x 24 in. Flat Chisel
Mi Item #08721621
MFR #48-62-4064
Price$38.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4064

SDS-Max 1 in. x 24 in. Flat Chisel
Mi Item #08721621
MFR #48-62-4064

Mfr description
48-62-4064 SDS-MAX 1 IN. X 24 IN. FLAT C
  • Up to 20% longer life
  • High grade forged steel for durability
  • Flat tip is ideal for general demolition and surface cleaning in brick, block and concrete
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.59/each

Specifications

Dimensions

  • Cutting Width
    1 in
  • Overall Length
    24 in
  • Weight
    0.28 lbs

Details

  • Chisel Type
    Flat
  • Includes Hand Guard
    SDS MAX Flat Chisel 1 in x 24 in
  • Manufacturer Upc Number
    045242517039
  • Material
    Alloy Steel
  • UPC_NO
    045242517039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)