Motion
48-62-4074

MILWAUKEE TOOL
48-62-4074

Hammer Chisel Bit - High Speed Steel Material, 1.5000 in Cutting Width, 11.0000 in OAL
Mi Item #08721625
MFR #48-62-4074
Price$206.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4074

Hammer Chisel Bit - High Speed Steel Material, 1.5000 in Cutting Width, 11.0000 in OAL
Mi Item #08721625
MFR #48-62-4074

Mfr description
48-62-4074 SDS-MAX 1-1/2 IN. X 11 IN. CA
  • Up to 20% longer life
  • High grade forged steel for durability
  • Carbide teeth provide longer life, creates large openings in concrete in between holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.67/each

Specifications

Dimensions

  • Cutting Width
    1.5000 in
  • Overall Length
    11.0000 in
  • Tip Size
    1.5000 in, 38.10 mm
  • Weight
    2.14 lbs, 0.97 kg

Details

  • Application
    Concrete Chipping
  • Blade Material
    Steel
  • Chisel Type
    Carbide Slotting Tool
  • Manufacturer Catalog Number
    48-62-4074
  • Manufacturer Upc Number
    045242506736
  • Material
    High Speed Steel
  • Non Sparking
    No
  • Skewed
    No
  • Strikable
    Yes
  • Tip Style
    Carbide Slotting Tool
  • UPC_NO
    045242506736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)