Motion
48-62-4084

MILWAUKEE TOOL
48-62-4084

Hammer Chisel Bit - Alloy Steel Material, 0.7100 in Shank Dia, 2.0000 in Cutting Width, 15.0000 in OAL
Mi Item #08721632
MFR #48-62-4084
Price$35.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4084

Hammer Chisel Bit - Alloy Steel Material, 0.7100 in Shank Dia, 2.0000 in Cutting Width, 15.0000 in OAL
Mi Item #08721632
MFR #48-62-4084

Mfr description
48-62-4084 SDS-MAX 2 IN. X 15 IN. SCALIN
  • Up to 20% longer life
  • High grade forged steel for durability
  • Cleans concrete, scale, rust, cuts troughs and some asphalt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.10/each

Specifications

Dimensions

  • Cutting Width
    2.0000 in
  • Overall Length
    15.0000 in
  • Shank Diameter
    0.7100 in
  • Tip Size
    2.0000 in, 50.80 mm
  • Weight
    29.07 lbs, 13.186 kg

Details

  • Application
    Concrete
  • Blade Material
    Steel
  • Chisel Type
    Scaling
  • Manufacturer Catalog Number
    48-62-4084
  • Manufacturer Upc Number
    045242506590
  • Material
    Alloy Steel
  • Tip Style
    Scaling Chisel
  • UPC_NO
    045242506590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)