Motion
48-62-4086

MILWAUKEE TOOL
48-62-4086

SDS-Max 4-1/2 in. x 14 in. Scaling Chisel
Mi Item #08721634
MFR #48-62-4086
Price$36.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4086

SDS-Max 4-1/2 in. x 14 in. Scaling Chisel
Mi Item #08721634
MFR #48-62-4086

Mfr description
48-62-4086 SDS-MAX 4-1/2 IN. X 14 IN. SC
  • Up to 20% longer life
  • High grade forged steel for durability
  • Cleans concrete, scale, rust, cuts troughs and some asphalt
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.53/each

Specifications

Dimensions

  • Cutting Width
    4-1/2 in
  • Overall Length
    14.0000 in

Details

  • Chisel Type
    Scaling
  • Includes Hand Guard
    SDS MAX Scaling Chisel 4 1/2 in x 14 in
  • Manufacturer Upc Number
    045242506583
  • Material
    Alloy Steel
  • UPC_NO
    045242506583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)