Motion
48-62-4088

MILWAUKEE TOOL
48-62-4088

Hammer Chisel Bit - Alloy Steel Material, 3.2500 in Cutting Width, 12.0000 in OAL
Mi Item #08721636
MFR #48-62-4088
Price$53.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4088

Hammer Chisel Bit - Alloy Steel Material, 3.2500 in Cutting Width, 12.0000 in OAL
Mi Item #08721636
MFR #48-62-4088

Mfr description
48-62-4088 SDS-MAX 3-1/4 IN. X 12 IN. TI
  • Up to 20% longer life
  • High grade forged steel for durability
  • Removes tiles, laminates, and other composite materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.96/each

Specifications

Dimensions

  • Cutting Width
    3.2500 in
  • Overall Length
    12.0000 in
  • Tip Size
    3.2500 in, 82.55 mm
  • Weight
    0.40 lbs, 0.181 kg

Details

  • Application
    Tile Removal
  • Blade Material
    Steel
  • Chisel Type
    Tile
  • Manufacturer Catalog Number
    48-62-4088
  • Manufacturer Upc Number
    045242506606
  • Material
    Alloy Steel
  • Skewed
    Yes
  • Tip Style
    Tile Chisel
  • UPC_NO
    045242506606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)