Motion
48-62-4096

MILWAUKEE TOOL
48-62-4096

Hammer Chisel Bit - High Carbon Steel Material, 1-1/4 in, 31.75 mm Cutting Width, 25.0000 in OAL
MI ITEM #08721641
MFR #48-62-4096
Price$295.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4096

Hammer Chisel Bit - High Carbon Steel Material, 1-1/4 in, 31.75 mm Cutting Width, 25.0000 in OAL
MI ITEM #08721641
MFR #48-62-4096

Mfr description
48-62-4096 SDS-MAX FLOOR SCRAPER
  • Up to 20% longer life
  • High grade forged steel for durability
  • Effective at removing flooring such as tile and carpet adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.47/each

Specifications

Dimensions

  • Cutting Width
    1-1/4 in, 31.75 mm
  • Overall Length
    25.0000 in
  • Weight
    100.67 lbs

Details

  • Application
    Flooring
  • Chisel Type
    Floor Scraper
  • Manufacturer Upc Number
    045242352647
  • Material
    High Carbon Steel
  • Package Quantity
    1
  • UPC_NO
    045242352647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)