Motion
48-62-4097

MILWAUKEE TOOL
48-62-4097

Hammer Chisel Bit - High Carbon Steel Material, 1.2500 in Cutting Width, 14.0000 in OAL
Mi Item #08721642
MFR #48-62-4097
Price$102.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4097

Hammer Chisel Bit - High Carbon Steel Material, 1.2500 in Cutting Width, 14.0000 in OAL
Mi Item #08721642
MFR #48-62-4097

Mfr description
48-62-4097 SDS-MAX 1-1/4 IN. X 12 IN. BL
  • Up to 20% longer life
  • High grade forged steel for durability
  • Creates a channel to run conduit in a block wall, wings aid in depth control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.14/each

Specifications

Dimensions

  • Cutting Width
    1.2500 in
  • Overall Length
    14.0000 in
  • Tip Size
    1.2500 in, 31.75 mm
  • Weight
    0.22 lbs, 0.1 kg

Details

  • Application
    Brick Channel Chisel
  • Blade Material
    Steel
  • Chisel Type
    Brick Channel
  • Manufacturer Catalog Number
    48-62-4097
  • Manufacturer Upc Number
    045242506569
  • Material
    High Carbon Steel
  • Strikable
    Yes
  • Tip Style
    Brick Channel Chisel
  • UPC_NO
    045242506569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)