Motion
48-62-4194

MILWAUKEE TOOL
48-62-4194

Rotary Hammer Drill Bit - High Speed Steel Material, SDS-Max Shank Shape, 16.0000 in OAL
Mi Item #08721652
MFR #48-62-4194
Price$88.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4194

Rotary Hammer Drill Bit - High Speed Steel Material, SDS-Max Shank Shape, 16.0000 in OAL
Mi Item #08721652
MFR #48-62-4194

Mfr description
48-62-4194 SDS-MAX 4-1/4 IN. X 16 IN. CL
  • Up to 20% longer life
  • High grade forged steel for durability
  • Designed to dig into clay, hard packed gravel, and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.02/each

Specifications

Dimensions

  • Blade Length
    4.2500 in
  • Overall Length
    16.0000 in
  • Tip Size
    4.2500 in, 107.95 mm

Details

  • Application
    And Dirt, Digging Clay, Hard Packed Gravel
  • Blade Material
    Steel
  • Chisel Type
    Clay Spade
  • Head Material
    Forged Steel
  • Manufacturer Catalog Number
    48-62-4194
  • Manufacturer Upc Number
    045242505029
  • Material
    High Speed Steel
  • Shank Shape
    SDS-Max
  • Strikable
    Yes
  • Tip Style
    Clay Spade
  • UPC_NO
    045242505029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)