Motion
48-62-4250

MILWAUKEE TOOL
48-62-4250

Hammer Chisel Bit - High Speed Steel Material, 0.7100 in Cutting Width, 16.0000 in OAL
Mi Item #08721653
MFR #48-62-4250
Price$28.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4250

Hammer Chisel Bit - High Speed Steel Material, 0.7100 in Cutting Width, 16.0000 in OAL
Mi Item #08721653
MFR #48-62-4250

Mfr description
48-62-4250 SS SDS-MAX 16 IN. BULL POINT
  • Up to 20% longer life
  • High grade forged steel for durability
  • Bull point tip is ideal for general demolition and starting holes in brick, block and concrete
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.63/each

Specifications

Dimensions

  • Cutting Width
    0.7100 in
  • Overall Length
    16.0000 in
  • Weight
    22.79 lbs, 10.337 kg

Details

  • Application
    Concrete Chipping
  • Blade Material
    Steel
  • Chisel Type
    Bull Point
  • Manufacturer Catalog Number
    48-62-4250
  • Manufacturer Upc Number
    045242484737
  • Material
    High Speed Steel
  • Strikable
    Yes
  • Tip Style
    Bull Point
  • UPC_NO
    045242484737
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)