Motion
48-62-4252

MILWAUKEE TOOL
48-62-4252

Hammer Chisel Bit - High Speed Steel Material, 1 in Cutting Width, 12 in OAL
Mi Item #08721654
MFR #48-62-4252
Price$31.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4252

Hammer Chisel Bit - High Speed Steel Material, 1 in Cutting Width, 12 in OAL
Mi Item #08721654
MFR #48-62-4252

Mfr description
48-62-4252 SS SDS-MAX 1 IN. X 16 IN. FLA
  • Up to 20% longer life
  • High grade forged steel for durability
  • Flat tip is ideal for general demolition and surface cleaning in brick, block and concrete
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.26/each

Specifications

Dimensions

  • Cutting Width
    1 in
  • Overall Length
    12 in

Details

  • Chisel Type
    Self Sharpening Flat
  • Manufacturer Upc Number
    045242484744
  • Material
    High Speed Steel
  • Package Quantity
    1
  • UPC_NO
    045242484744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)