Motion
48-62-4258

MILWAUKEE TOOL
48-62-4258

Hammer Chisel Bit - High Speed Steel Material, 1-1/2 in Cutting Width, 15.2500 in OAL
Mi Item #08721655
MFR #48-62-4258
Price$33.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4258

Hammer Chisel Bit - High Speed Steel Material, 1-1/2 in Cutting Width, 15.2500 in OAL
Mi Item #08721655
MFR #48-62-4258

Mfr description
48-62-4258 SDS-MAX 2 IN. X 15 IN. TILE C
  • Up to 20% longer life
  • High grade forged steel for durability
  • Removes tiles, laminates and other composites
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.99/each

Specifications

Dimensions

  • Cutting Width
    1-1/2 in
  • Overall Length
    15.2500 in
  • Weight
    25.68 lbs

Details

  • Application
    Ceramic Tile
  • Chisel Type
    Tile
  • Manufacturer Upc Number
    045242493104
  • Material
    High Speed Steel
  • Package Quantity
    1
  • UPC_NO
    045242493104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)