Motion
48-62-6012

MILWAUKEE TOOL
48-62-6012

Hammer Chisel Bit - High Speed Steel Material, 0.4063 in Shank Dia, 1.8000 in Cutting Width, 5.5000 in OAL
Mi Item #08721657
MFR #48-62-6012
Price$25.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6012

Hammer Chisel Bit - High Speed Steel Material, 0.4063 in Shank Dia, 1.8000 in Cutting Width, 5.5000 in OAL
Mi Item #08721657
MFR #48-62-6012

Mfr description
48-62-6012 SDS-PLUS 5-1/2 IN. BULL POINT
  • Up to 20% longer life
  • High grade forged steel for durability
  • Bull point tip is ideal for general demolition and starting holes in brick, block and concrete
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.45/each

Specifications

Dimensions

  • Cutting Width
    1.8000 in
  • Overall Length
    5.5000 in
  • Shank Diameter
    0.4063 in
  • Storage Dimension Height
    9.1500 in | 232.41 mm
  • Weight
    0.25 lbs, 0.11 kg

Details

  • Application
    Concrete
  • Blade Material
    Steel
  • Chisel Type
    Bull Point
  • Manufacturer Catalog Number
    48-62-6012
  • Manufacturer Upc Number
    045242506613
  • Material
    High Speed Steel
  • Strikable
    Yes
  • Tip Style
    Bull Point
  • UPC_NO
    045242506613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)