Motion
48-62-6013

MILWAUKEE TOOL
48-62-6013

SDS-Plus 7 in. Precision Point Chisel
MI ITEM #08721658
MFR #48-62-6013
Your Price$22.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6013

SDS-Plus 7 in. Precision Point Chisel
MI ITEM #08721658
MFR #48-62-6013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.64/each(List $26.03)

Overview

Mfr description
48-62-6013 SDS-PLUS 7 IN. PRECISION POIN
  • Up to 20% longer life
  • High grade forged steel for durability
  • Cleans out concrete spillage from sleeves and pre-cast anchors
  • Designed for SDS max rotary hammers
  • Use in hammer only mode

Specifications

  • Overall Length
    7 in
  • Material
    High Speed Steel
  • Manufacturer Upc Number
    045242517015
  • UPC_NO
    045242517015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text