Motion
48-62-6014

MILWAUKEE TOOL
48-62-6014

Hammer Chisel Bit - Alloy Steel Material, 3/4 in Cutting Width, 5.5 in OAL
Mi Item #08721659
MFR #48-62-6014
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6014

Hammer Chisel Bit - Alloy Steel Material, 3/4 in Cutting Width, 5.5 in OAL
Mi Item #08721659
MFR #48-62-6014

Mfr description
48-62-6014 SDS-PLUS 5-1/2 IN. FLAT CHISE
  • Up to 20% longer life
  • High grade forged steel for durability
  • Flat tip is ideal for general demolition and surface cleaning in brick, block and concrete
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Cutting Width
    3/4 in
  • Overall Length
    5.5 in
  • Weight
    0.25 lbs

Details

  • Chisel Type
    Flat
  • Includes Hand Guard
    SDS PLUS Flat Chisel 5-1/2 in
  • Manufacturer Upc Number
    045242506644
  • Material
    Alloy Steel
  • Package Quantity
    1
  • UPC_NO
    045242506644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)