Motion
48-62-6022

MILWAUKEE TOOL
48-62-6022

SDS-Plus 1-3/16 in. x 5-1/2 in. Scaling Chisel
Mi Item #08721662
MFR #48-62-6022
Price$24.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6022

SDS-Plus 1-3/16 in. x 5-1/2 in. Scaling Chisel
Mi Item #08721662
MFR #48-62-6022

Mfr description
48-62-6022 SDS-PLUS 1-3/16 IN. X 5-1/2 I
  • Up to 20% longer life
  • High grade forged steel for durability
  • Cleans concrete, scale, rust, cuts troughs and some asphalt
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.35/each

Specifications

Dimensions

  • Cutting Width
    1-3/16 in
  • Overall Length
    5.5000 in
  • Weight
    1.74 lbs

Details

  • Chisel Type
    Scaling
  • Includes Hand Guard
    SDS PLUS Scaling Chisel 1/2 in
  • Manufacturer Upc Number
    045242506699
  • Material
    Alloy Steel
  • UPC_NO
    045242506699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)