Motion
48-62-6024

MILWAUKEE TOOL
48-62-6024

Hammer Chisel Bit - Alloy Steel Material, 0.8750 in Cutting Width, 10.0000 in OAL
Mi Item #08721663
MFR #48-62-6024
Price$22.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6024

Hammer Chisel Bit - Alloy Steel Material, 0.8750 in Cutting Width, 10.0000 in OAL
Mi Item #08721663
MFR #48-62-6024

Mfr description
48-62-6024 SDS-PLUS 7/8 IN. X 10 IN. CON
  • Up to 20% longer life
  • High grade forged steel for durability
  • Creates a channel to run conduit in concrete
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.63/each

Specifications

Dimensions

  • Cutting Width
    0.8750 in
  • Overall Length
    10.0000 in
  • Tip Size
    0.8750 in, 22.23 mm
  • Weight
    0.96 lbs, 0.435 kg

Details

  • Application
    Concrete Chipping
  • Blade Material
    Steel
  • Chisel Type
    Concrete Channel
  • Manufacturer Catalog Number
    48-62-6024
  • Manufacturer Upc Number
    045242506620
  • Material
    Alloy Steel
  • Strikable
    Yes
  • Tip Style
    Concrete Channel Chisel
  • UPC_NO
    045242506620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)