Motion
48-62-6026

MILWAUKEE TOOL
48-62-6026

Hammer Chisel Bit - Alloy Steel Material, 1.0000 in Cutting Width, 10.0000 in OAL
Mi Item #08721664
MFR #48-62-6026
Price$79.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6026

Hammer Chisel Bit - Alloy Steel Material, 1.0000 in Cutting Width, 10.0000 in OAL
Mi Item #08721664
MFR #48-62-6026

Mfr description
48-62-6026 SDS-PLUS 1 IN. X 10 IN. WINGE
  • Up to 20% longer life
  • High grade forged steel for durability
  • Creates a channel to run conduit in a block wall, wings aid in depth control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.44/each

Specifications

Dimensions

  • Cutting Width
    1.0000 in
  • Overall Length
    10.0000 in
  • Tip Size
    1.0000 in, 25.40 mm
  • Weight
    1.47 lbs, 0.667 kg

Details

  • Application
    Concrete Chipping
  • Blade Material
    Steel
  • Chisel Type
    Winged Channel
  • Manufacturer Catalog Number
    48-62-6026
  • Manufacturer Upc Number
    045242506637
  • Material
    Alloy Steel
  • Strikable
    Yes
  • Tip Style
    Winged Channel
  • UPC_NO
    045242506637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)