Motion
48-62-6030

MILWAUKEE TOOL
48-62-6030

Hammer Chisel Bit - High Carbon Steel Material, 1/2 in Cutting Width, 10.0000 in OAL
Mi Item #08721666
MFR #48-62-6030
Price$20.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6030

Hammer Chisel Bit - High Carbon Steel Material, 1/2 in Cutting Width, 10.0000 in OAL
Mi Item #08721666
MFR #48-62-6030

Mfr description
SDS PLUS SLEDGE 1-7/8" Tile Chisel
  • Up to 20% longer life
  • High grade forged steel for durability
  • Excellent for chipping and channeling in concrete
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.79/each

Specifications

Dimensions

  • Cutting Width
    1/2 in
  • Overall Length
    10.0000 in
  • Weight
    0.8 lbs

Details

  • Application
    Ceramic Tile
  • Chisel Type
    Tile
  • Includes Hand Guard
    SDS Plus SLEDGE 1-7/8 in Tile Chisel
  • Manufacturer Upc Number
    045242281831
  • Material
    High Carbon Steel
  • Package Quantity
    1
  • UPC_NO
    045242281831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)