Motion
48-62-6031

MILWAUKEE TOOL
48-62-6031

Hammer Chisel Bit - Alloy Steel Material, 10-1/4 in Cutting Width, 10.2500 in OAL
MI ITEM #08721667
MFR #48-62-6031
Price$49.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6031

Hammer Chisel Bit - Alloy Steel Material, 10-1/4 in Cutting Width, 10.2500 in OAL
MI ITEM #08721667
MFR #48-62-6031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.58/each

Specifications

Dimensions

  • Cutting Width
    10-1/4 in
  • Overall Length
    10.2500 in

Details

  • Chisel Type
    Hammer Chisel
  • Includes Hand Guard
    SDS Plus 5/8 inX10 in Ground Rod Driver
  • Manufacturer Upc Number
    045242534746
  • Material
    Alloy Steel
  • UPC_NO
    045242534746

Overview

Mfr description
48-62-6031 SDS+ 5/8 IN. X 10 IN. GROUND
  • Up to 20% longer life
  • For driving 1/2 in. and 5/8 in. ground rods
  • Socket depth is 2-9/16 in.; inner diameter is 0.65 in.
  • Works with SDS-Plus rotary hammers in hammer only mode
  • Alternative to manual ground rod driving
  • Overall length is 10 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought