Motion
48-62-6035

MILWAUKEE TOOL
48-62-6035

Hammer Chisel Bit - Solid Carbide Material, 9/16 in Cutting Width, 7 in OAL
Mi Item #08721668
MFR #48-62-6035
Price$15.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6035

Hammer Chisel Bit - Solid Carbide Material, 9/16 in Cutting Width, 7 in OAL
Mi Item #08721668
MFR #48-62-6035

Mfr description
48-62-6035 7 IN. MORTAR SCRAPER SDS PLUS
  • Up to 20% longer life
  • High grade forged steel for durability
  • Removes mortar between bricks, blocks, stones, in corners and tight edges
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.99/each

Specifications

Dimensions

  • Cutting Width
    9/16 in
  • Overall Length
    7 in

Details

  • Chisel Type
    Mortar Scraper
  • Includes Hand Guard
    SDS PLUS Mortar Scraper 7 in
  • Manufacturer Upc Number
    045242281824
  • Material
    Solid Carbide
  • Package Quantity
    1
  • UPC_NO
    045242281824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)