Motion
48-62-6046

MILWAUKEE TOOL
48-62-6046

Hammer Chisel Bit - Alloy Steel Material, 5 in, 127.00 mm Cutting Width, 10.0000 in OAL
Mi Item #08721669
MFR #48-62-6046
Price$148.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6046

Hammer Chisel Bit - Alloy Steel Material, 5 in, 127.00 mm Cutting Width, 10.0000 in OAL
Mi Item #08721669
MFR #48-62-6046

Mfr description
48-62-6046 SDS PLUS 4 IN. X 10 IN. FLOOR
  • Up to 20% longer life
  • High grade forged steel for durability
  • Removes flooring such as linoleum and laminate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.36/each

Specifications

Dimensions

  • Cutting Width
    5 in, 127.00 mm
  • Overall Length
    10.0000 in
  • Weight
    0.945 lbs

Details

  • Application
    Flooring
  • Chisel Type
    Floor Scraper
  • Manufacturer Upc Number
    045242506682
  • Material
    Alloy Steel
  • Package Quantity
    1
  • UPC_NO
    045242506682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)