Motion
48-62-6050

MILWAUKEE TOOL
48-62-6050

Hammer Chisel Bit - High Speed Steel Material, SDS Plus Shank Shape, 0.4063 in Shank Dia, 0.5000 in Cutting Width, 10.0000 in OAL
Mi Item #08721670
MFR #48-62-6050
Price$26.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6050

Hammer Chisel Bit - High Speed Steel Material, SDS Plus Shank Shape, 0.4063 in Shank Dia, 0.5000 in Cutting Width, 10.0000 in OAL
Mi Item #08721670
MFR #48-62-6050

Mfr description
SDS PLUS SLEDGE 10" Bull Point Chisel
  • Extended feature length for up to 2x longer life
  • Self-sharpening tip geometry provides a continuous cutting edge
  • Bull point tip is ideal for general demolition and starting holes in brick, block and concrete
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.19/each

Specifications

Dimensions

  • Cutting Width
    0.5000 in
  • Overall Length
    10.0000 in
  • Shank Diameter
    0.4063 in
  • Storage Dimension Height
    10.0000 in | 254 mm
  • Tip Size
    0.5000 in, 12.70 mm
  • Weight
    0.4 lbs, 0.181 kg

Details

  • Application
    Concrete Chipping
  • Blade Material
    Steel
  • Chisel Type
    Bull Point
  • Manufacturer Catalog Number
    48-62-6050
  • Manufacturer Upc Number
    045242484713
  • Material
    High Speed Steel
  • Non Sparking
    No
  • Shank Shape
    SDS Plus
  • Skewed
    No
  • Strikable
    Yes
  • Tip Style
    Bull Point
  • UPC_NO
    045242484713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)