1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-62-6052
Hammer Chisel Bit - High Speed Steel Material, 1/2 in Cutting Width, 10 in OAL
MI ITEM #
08721671
MFR #
48-62-6052
Price
$22.77
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Chisels
MILWAUKEE TOOL 48-62-6052
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-62-6052
Hammer Chisel Bit - High Speed Steel Material, 1/2 in Cutting Width, 10 in OAL
MI ITEM #
08721671
MFR #
48-62-6052
Mfr description
SDS PLUS SLEDGE 3/4" X 10" Flat Chisel
Extended feature length for up to 2x longer life
Self-sharpening tip geometry provides a continuous cutting edge
Flat tip is ideal for general demolition and surface cleaning in brick, block and concrete
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$22
.77
/each
Add to Cart
Specifications
Dimensions
Cutting Width
1/2 in
Overall Length
10 in
Weight
0.6 lbs
Details
Chisel Type
Flat
Manufacturer Upc Number
045242484720
Material
High Speed Steel
Package Quantity
1
UPC_NO
045242484720
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items